Zoro Homepage

Utility Brush, 43 3/8 in L, White

  • Mfr # 0628618

  • Zoro # G410080873


product price: $54.59
/ea

Key Features

Features
Brush Heads Conveniently Screw on to the Handle, Suitable for Cleaning Vessels with a 30 to 45 mm Diameter
Handle Length - Imperial
19 5/8 in
Bristle Length - Imperial
2 in
Bristle Material
Nylon
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628618
Zoro #
G410080873
UPC #
-
Country of Origin
China

Dimensions

Handle Length - Imperial
19 5/8 in
Bristle Length - Imperial
2 in
Overall Length - Imperial
43 3/8 in

Details

Item
Utility Brush
Features
Brush Heads Conveniently Screw on to the Handle, Suitable for Cleaning Vessels with a 30 to 45 mm Diameter
Bristle Material
Nylon
Non-Sparking
No
Handle Material
Aluminum
Product Type
Babcock Brush
Bristle Color
White

Description

Utility Brush, Product Type Babcock Brush, Overall Length - Imperial 43 3/8 in, Bristle Material Nylon, Handle Material Aluminum, Non-Sparking No, Bristle Color White, Bristle Length - Imperial 2 in, Handle Length - Imperial 19 5/8 in, Standards Not Applicable, Features Brush Heads Conveniently Screw on to the Handle, Suitable for Cleaning Vessels with a 30 to 45 mm Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.