Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Brush, 43 3/8in L, White

  • Mfr # 0628617

  • Zoro # G710080863


product price: $43.69
/ea

Key Features

Non-Sparking
No
Handle Material
Aluminum
Bristle Length - Imperial
1 3/8 in
Overall Length - Imperial
43 3/8 in
Features
Brush Heads Conveniently Screw on to the Handle, Suitable for Cleaning Vessels with a 15 to 30 mm Diameter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0628617
Zoro #
G710080863
UPC #
-
Country of Origin
China

Dimensions

Bristle Length - Imperial
1 3/8 in
Overall Length - Imperial
43 3/8 in
Handle Length - Imperial
19 5/8 in

Details

Item
Utility Brush
Non-Sparking
No
Handle Material
Aluminum
Features
Brush Heads Conveniently Screw on to the Handle, Suitable for Cleaning Vessels with a 15 to 30 mm Diameter
Bristle Material
Nylon
Bristle Color
White
Product Type
Babcock Brush

Description

Utility Brush, Product Type Babcock Brush, Overall Length - Imperial 43 3/8 in, Bristle Material Nylon, Handle Material Aluminum, Non-Sparking No, Bristle Color White, Bristle Length - Imperial 1 3/8 in, Handle Length - Imperial 19 5/8 in, Standards Not Applicable, Features Brush Heads Conveniently Screw on to the Handle, Suitable for Cleaning Vessels with a 15 to 30 mm Diameter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.