Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Oven

  • Mfr # 5241122

  • Zoro # G011363290


product price: $2,530.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Overall Depth
19 1/4 in
Overall Height
17 3/4 in
Overall Width
23 3/4 in
Convection Type
Vacuum
Capacity
0.88 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5241122
Zoro #
G011363290
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 1/4 in
Overall Height
17 3/4 in
Overall Width
23 3/4 in
Manufacturers Warranty Length
3 yr
Interior Height
10 3/4 in
Interior Depth
11 3/4 in
Interior Width
11 3/4 in

Details

Item
Vacuum Oven
Convection Type
Vacuum
Capacity
0.88 cu ft
Volume
1.7 cu ft
Wattage
550 W
Voltage
120V AC
Features
Built-In Alarm Alerts When Oven Shuts Down, Five-Sided Heating Accurately Heats Samples upto 212 Degrees F (100 Degrees C), PID Temperature Controller Provides Accurate and Reliable Temperature Control
Standards
CE, CSA
Number of Shelves
4
Number of Doors
1
Includes
(4) Stainless Steel Shelves, Barbed Purge Port, KF25 Vacuum Port, Power Cord
Housing Material
Steel
Door Material
Steel/Tempered Glass
Temperature Uniformity
+/-10%
Current
4.58 A
Interior Material
Stainless Steel
Interior Lighting Type
LED
Vacuum Pump Required
Yes
Temperature Setting - Maximum
100 Degrees C
Product Type
Vacuum Oven
Display Type
Dial, Digital
Timer Duration - Maximum
100 hr
Maximum Number of Shelves
8
Timer Duration - Minimum
0 hr
Temperature Setting - Minimum
10 Degrees C
Frequency
60 Hz
Shelving Material
Stainless Steel
Housing Finish
Powder Coated
Color
Blue/White
Number of Shelves Included
4
Control Type
PID Temperature

Description

Vacuum Oven, Convection Type Vacuum, Overall Height 17 3/4 in, Overall Width 23 3/4 in, Overall Depth 19 1/4 in, Voltage 120V AC, Door Material Steel/Tempered Glass, Housing Material Steel, Number of Doors 1, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.