Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Oven

  • Mfr # 5241128

  • Zoro # G211363335


product price: $14,165.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
30 in
Overall Height
29 1/4 in
Overall Width
35 in
Convection Type
Vacuum
Capacity
7.6 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5241128
Zoro #
G211363335
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
30 in
Overall Height
29 1/4 in
Overall Width
35 in
Manufacturers Warranty Length
3 yr
Interior Depth
23 5/8 in
Interior Width
23 5/8 in
Interior Height
23 5/8 in

Details

Item
Vacuum Oven
Convection Type
Vacuum
Capacity
7.6 cu ft
Volume
7.6 cu ft
Wattage
550 W
Voltage
120V AC
Features
Built-In Alarm Alerts When Oven Shuts Down, Five-Sided Heating Accurately Heats Samples upto 212 Degrees F (100 Degrees C), PID Temperature Controller Provides Accurate and Reliable Temperature Control
Standards
CE, CSA
Number of Doors
1
Housing Material
Steel
Door Material
Steel/Tempered Glass
Number of Shelves
4
Includes
(4) Stainless Steel Heating Shelves, Barbed Purge Port, KF25 Vacuum Port, Power Cord
Housing Finish
Powder Coated
Shelving Material
Stainless Steel
Timer Duration - Maximum
100 hr
Temperature Setting - Minimum
10 Degrees C
Interior Lighting Type
LED
Frequency
60 Hz
Temperature Setting - Maximum
200 Degrees C
Timer Duration - Minimum
0 hr
Vacuum Pump Required
Yes
Interior Material
Stainless Steel
Number of Shelves Included
4
Current
16.33 A
Product Type
Vacuum Oven
Color
Blue/White
Maximum Number of Shelves
4
Control Type
PID Temperature
Temperature Uniformity
+/-10%
Display Type
Dial, Digital

Description

Vacuum Oven, Convection Type Vacuum, Overall Height 29 1/4 in, Overall Width 35 in, Overall Depth 30 in, Voltage 120V AC, Door Material Steel/Tempered Glass, Housing Material Steel, Number of Doors 1, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.