Zoro Homepage

Wax Dispensing System

  • Mfr # WD-200D-120

  • Zoro # G212936903


product price: $5,824.99
/ea
Free Shipping & Returns

Key Features

Temperature Accuracy
+/-1 Degrees C
Mounting Style
Surface
Features
Accurate Temperature Control, Fully Insulated Tank
Overall Height
457 mm
Manufacturer Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-200D-120
Zoro #
G212936903
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
457 mm
Manufacturer Warranty Length
1 yr
Overall Length
501 mm
Overall Width
180 mm

Details

Item
Paraffin Wax Dispensing System
Temperature Accuracy
+/-1 Degrees C
Mounting Style
Surface
Features
Accurate Temperature Control, Fully Insulated Tank
Tank Capacity - Maximum
7,500 mL
Temperature Setting - Minimum
20 Degrees C
Standards
ISO 9001
Voltage
115V AC
Temperature Setting - Maximum
70 Degrees C
Display Type
Digital

Description

Wax Dispensing System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.