Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Cup Camping Coffee Maker

  • Mfr # 2000038223

  • Zoro # G021739719


product price: $68.15
/ea

Key Features

Height
14 in
Length
8.5 in
Color
Black
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000038223
Zoro #
G021739719
UPC #
076501926392
Country of Origin
China

Dimensions

Height
14 in
Length
8.5 in
Width
11 in

Details

Color
Black
Item
Coffee Maker

Description

Thanks to the Coleman camping coffeemaker, you can enjoy the beautiful sunrise along with a pipin' hot cup of joe! It features a steel base that sits over your camp stove's burner, an easy-fill reservoir, a swing-out basket that uses 8-12 cup filters and a glass carafe with a 10-cup capacity. The convenient pause and serve feature allows you to grab that first cup before the whole pot is finished brewing.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.