Zoro Homepage

10-Cup Portable Propane Coffeemaker

  • Mfr # 2000020942

  • Zoro # G5074712


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000020942
Zoro #
G5074712
UPC #
20076501231667
Country of Origin
China

Description

10-Cup Portable Propane Coffeemaker Perk up your morning outside with the perfect cup of coffee from the Coleman Portable InstaStart Coffeemaker with glass carafe. Prepare your pick-me-up just like the home version by spooning the grounds into the removable filter basket and adding water. To turn it on, just push the InstaStart Push-Button Ignition Button for matchless ignition for ten cups of coffee in 18 minutes. The PerfectFlow Regulator will keep a constant heat, no matter the conditions: cold weather, high altitudes or low fuel. One 16.4-oz. (494 g) propane cylinder will power the coffeemaker for up to 4.4 hours. This outdoor companion is perfect for camping and hunting trips or at construction sites. Features: Fantastic portable propane powered coffeemaker No cords, stove, or percolator required Operates on a single standard 16.4 oz propane cylinder Coleman propane recommended, sold separately Easy to start - simply push the InstaStart auto ignition button to get the coffee brewing Glass decanter 4,500 BTU for effective heating Delivers fresh brewed coffee in 18 minutes Easy to use, just like coffemaker at home Water reservoir cover opens, filter basket removes for easy cleaning Perfect for the campsite, hunting, early kickoffs, or construction Equipped with PerfectFlow regulator PerfectFlow regulator provides consistent performance by producing a steady fuel stream, no matter the conditions Runs up to 4.4 hours on one 16.4 oz. (494 g) propane cylinder Maximum capacity is approximately 10 cups Weighs approximately 9.6 lbs. (4.35 kg) Dimensions: 7.5 in. x 12.6 in.x 15.8 in. (19.05 cm x 30.63 cm x 40.13 cm) Use Carry Case #2000008033 (sold separately) 3 year warranty Made in China

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.