Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 QT Cooler

  • Mfr # 3000006494

  • Zoro # G016665320


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Inside Length
25 7/8 in
Includes Wheels
Wheels Included
Number of Cans
160
Body Color
Gray
Cooler Capacity - Maximum
100 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000006494
Zoro #
G016665320
UPC #
00076501165203
Country of Origin
United States

Dimensions

Inside Length
25 7/8 in
Outside Height
18 in
Outside Width
17 5/16 in
Inside Width
13 5/8 in
Inside Height
16 in
Outside Length
36 7/8 in

Details

Includes Wheels
Wheels Included
Number of Cans
160
Body Color
Gray
Cooler Capacity - Maximum
100 qt
Material
Polyethylene
Includes Drain Plug
Drain Plug Included
Product Type
Chest Cooler
Cold Retention - Maximum
5 day
Features
Cup Holders, Fully Inulated Lid and Body, HD 6 in Wheels, Stain-Resistant Liner
Lid Color
Gray
Item
Cooler
Load Capacity - Maximum
250 lb

Description

Cooler, Body Color Gray, Lid Color Gray, Number of Cans 160

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.