Zoro Homepage

16 Can Pro Soft Cooler

  • Mfr # 2213880

  • Zoro # G216665397


product price: $59.99
/ea

Key Features

Material
Polyester, TPU
Color
Blue
Number of Inside Pockets
0
Number of Cans
16
Overall Height
12 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213880
Zoro #
G216665397
UPC #
00076501173062
Country of Origin
Cambodia

Dimensions

Overall Height
12 1/2 in
Overall Width
9 in
Overall Length
11 3/4 in

Details

Material
Polyester, TPU
Color
Blue
Number of Inside Pockets
0
Number of Cans
16
Closing Mechanism
Zipper
Item
Cooler
Features
30 hr Cold Retention
Includes
Padded Strap
Product Type
Soft-Sided Cooler
Bag Style
Duffle Bag
Number of Outside Pockets
1
Capacity - Maximum
10.6 qt

Description

Cooler, Blue, Material Polyester, TPU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.