Zoro Homepage
This item is Discontinued.
Coleman 24-Hour 30-Can Soft Cooler 2000025131

24-Hour 30-Can Soft Cooler (Discontinued)

  • Mfr # 2000025131
  • Zoro # G905443664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000025131
Zoro #
G905443664
UPC #
-
Country of Origin
United States

Dimensions

Height
12.2
Width
10.7
Length
13

Details

Color
Black/Red

Description

Keep your food and drinks cold for an extended time when you bring a Coleman 24-Hour 30-Can Cooler to the park or the campsite. Extra insulation keeps your items cold for up to 24 hours. The zippered main compartment also helps seal in the cold, while a front pocket lets you store extra snacks. No matter where you go or what extras you bring, an adjustable shoulder strap and side handles make it easy to carry. After you've reached the perfect spot, the top hatch in the lid makes it easy to grab an ice-cold drink. Once you're back home, the antimicrobial liner resists odor, mold, mildew and fungus on the product, making it easy to clean between each adventure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.