25 QT Pro Cooler
Mfr # 2193938
Zoro # G016665368
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Inside Length
14 in
Outside Height
17 1/2 in
Product Type
Chest Cooler
Features
Antimicrobial Liner, Non-Slip Feet, Padded Strap, Steel Latch, Tie-Down Straps
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2193938
Zoro #
G016665368
UPC #
00076501173000
Country of Origin
China
Dimensions
Inside Length
14 in
Outside Height
17 1/2 in
Outside Width
13 9/16 in
Inside Height
15 in
Outside Length
17 5/16 in
Inside Width
12 in
Details
Product Type
Chest Cooler
Features
Antimicrobial Liner, Non-Slip Feet, Padded Strap, Steel Latch, Tie-Down Straps
Material
Polyethylene
Load Capacity - Maximum
250 lb
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
3 day
Lid Color
Blue
Number of Cans
36
Locking Mechanism
Hook Latch
Item
Cooler
Includes Wheels
Wheels Not Included
Body Color
Blue
Cooler Capacity - Maximum
25 qt
Description
Cooler, Body Color Blue, Lid Color Blue, Number of Cans 36
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.