Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2160831
Zoro #
G516665387
UPC #
00076501171242
Country of Origin
United States
Dimensions
Outside Width
17 5/8 in
Inside Width
19 in
Inside Height
15 in
Inside Length
19 in
Outside Length
22 5/8 in
Outside Height
17 1/2 in
Details
Number of Cans
47
Cooler Capacity - Maximum
60 qt
Includes Wheels
Wheels Included
Material
Plastic
Product Type
Chest Cooler
Item
Cooler
Cold Retention - Maximum
12 hr
Lid Color
White
Body Color
Blue
Load Capacity - Maximum
Not Rated
Includes Drain Plug
Drain Plug Included
Features
Recessed Wheels, Retractable Handle
Description
Cooler, Body Color Blue, Lid Color White, Number of Cans 47
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.