Zoro Homepage
This item is Discontinued.
Coleman Beverage Cooler 2 Gal, Blue 3000000736

Beverage Cooler 2 Gal, Blue (Discontinued)

  • Mfr # 3000000736
  • Zoro # G6495093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000000736
Zoro #
G6495093
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
39cm
Exterior Dia.
30cm

Details

Capacity
2 gal.
Item
Beverage Cooler
Insulation
Foam
Body Color
Blue
Type
Beverage Cooler
Features
Innovative Stacking Design For Easy Storage And Use, Quality Insulation Keeps Beverage Cold For A Day, Twist-On Lid Designed For Stacking, Large Opening Beneath The Lid Provides Ample Access For Stirring In Drink Mixes, Smooth Bail Handle Makes Carrying Simple, Removable Spigot Is Simple To Clean
Cooler Design
Liquid Storage and Dispensing

Description

Beverage Cooler,2 Gal,Blue,PK4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.