Zoro Homepage
This item is Discontinued.
Coleman Beverage Cooler, 2 Gal, Blue, PK4 5592C718G

Beverage Cooler, 2 Gal, Blue, PK4 (Discontinued)

  • Mfr # 5592C718G
  • Zoro # G6495041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5592C718G
Zoro #
G6495041
UPC #
00076501304169
Country of Origin
United States

Dimensions

Exterior Dia.
25cm
Exterior Width
26cm
Exterior Height
32cm

Details

Capacity
2 gal.
Item
Beverage Cooler
Type
Beverage Cooler
Insulation
Foam
Body Color
Blue
Features
Wide Mouth Twist Cap For Easy Filling And Cleaning, Flip-Top Spout For Sipping Or Pouring Without Leaking, Bail Handle For Comfortable Carrying, Resists Dents, Scratches And Fading
Cooler Design
Liquid Storage and Dispensing

Description

Beverage Cooler,2 Gal,Blue,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.