Zoro Homepage
This item is Discontinued.
Coleman Beverage Cooler, 2 Gal, Red, PK4 5592C703G

Beverage Cooler, 2 Gal, Red, PK4 (Discontinued)

  • Mfr # 5592C703G
  • Zoro # G6495172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5592C703G
Zoro #
G6495172
UPC #
00650415449637
Country of Origin
United States

Dimensions

Exterior Dia.
25cm
Exterior Height
32cm
Exterior Width
26cm

Details

Capacity
2 gal.
Features
Wide Mouth Twist Cap For Easy Filling And Cleaning, Flip-Top Spout For Sipping Or Pouring Without Leaking, Bail Handle For Comfortable Carrying, Resists Dents, Scratches And Fading
Item
Beverage Cooler
Body Color
Red
Cooler Design
Liquid Storage and Dispensing
Type
Beverage Cooler
Insulation
Foam

Description

Beverage Cooler,2 Gal,Red,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.