Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000003774
Zoro #
G0353771
UPC #
076501042726
Country of Origin
China
Dimensions
Size
M
Fits Waist Size
32 to 34"
Details
Item
Rain Pants
Color
Gray
Material
Nylon
Inseam
31"
Seam Style
Sewn, Taped
Gender
Men's
Number of Pockets
2
Includes
Reinforced Knees, Long Leg Zipper
Resists
water
Closure Type
Drawcord, Elastic Waistband
High-Visibility
No
Description
Rain Pants, Material Nylon, Gender Men's, Inseam 31 In., High-Visibility No, Includes Reinforced Knees, Long Leg Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.