Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000003777
Zoro #
G0569012
UPC #
076501042740
Country of Origin
China
Dimensions
Size
Xl
Fits Waist Size
40 to 42"
Details
Item
Rain Pants
Color
Gray
Material
Nylon
Inseam
31"
Seam Style
Sewn, Taped
Gender
Men's
Number of Pockets
2
Resists
water
Closure Type
Drawcord, Elastic Waistband
Includes
Reinforced Knees, Long Leg Zipper
High-Visibility
No
Description
Rain Pants, Material Nylon, Gender Men's, Inseam 31 In., High-Visibility No, Includes Reinforced Knees, Long Leg Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.