Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Cooler, 120 qt Capacity, Gray

  • Mfr # 3000006569

  • Zoro # G403527972


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Features
Built-In Ruler, Recessed Lip on Lid, Stain-Resistant Liner
Number of Cans
204
Interior Height
14 1/2 in
Interior Width
33 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000006569
Zoro #
G403527972
UPC #
076501163629
Country of Origin
United States

Dimensions

Interior Height
14 1/2 in
Interior Width
33 1/2 in
Exterior Length
38 1/8 in
Interior Depth
14 3/4 in
Exterior Width
19 in
Exterior Height
18 in
Outside Length
37 in
Inside Length
33 in
Outside Width
18 in
Inside Height
14 7/8 in
Outside Height
19 in
Inside Width
14 5/8 in

Details

Material
Plastic
Features
Built-In Ruler, Recessed Lip on Lid, Stain-Resistant Liner
Number of Cans
204
Body Color
Gray
Cooler Body Type
Chest Cooler
Includes
Cup Holders, Seat Lid
Lid Color
Gray
Ice Retention
Up to 6 days
Primary Material
Polyurethane
Cooler Capacity
120 qt
Item
Chest Cooler
Product Type
Standard Chest Cooler
Locking Mechanism
Hatch
Load Capacity - Maximum
250 lb
Cold Retention - Maximum
6 day
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
120 qt

Description

Chest Cooler, Chest Cooler, 120 qt, Exterior Length 38 1/8 in, Exterior Width 19 in, Exterior Height 18 in, Exterior Dia. Not Applicable, Polyurethane, Ice Retention Up to 6 days, Body Color Gray, Lid Color Gray, Number of Cans 204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.