Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000006675
Zoro #
G003527952
UPC #
076501163698
Country of Origin
United States
Dimensions
Exterior Height
18 1/2 in
Interior Width
40 in
Exterior Length
45 1/10 in
Interior Height
14 1/2 in
Interior Depth
15 1/4 in
Exterior Width
20 2/5 in
Details
Lid Color
Gray
Cooler Body Type
Chest Cooler
Ice Retention
Up to 6 days
Item
Chest Cooler
Cooler Capacity
150 qt
Body Color
Blue
Primary Material
Polyurethane
Features
Built-in Ruler, Fully Insulated Lid and Body, Molded Cup Holders, Recessed Lip, Stain-Resistant Liner, Swing-Up Handles
Number of Cans
223
Description
Chest Cooler, Chest Cooler, 150 qt, Exterior Length 45 3/32 in, Exterior Width 20 13/32 in, Exterior Height 18 1/2 in, Polyurethane, Ice Retention Up to 6 days, Body Color Blue, Lid Color Gray, Number of Cans 223
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.