Zoro Homepage

Chest Cooler, 52 qt Capacity

  • Mfr # 3000006572

  • Zoro # G103528071


product price: $62.15
/ea

Key Features

Material
Plastic
Cooler Body Type
Chest Cooler
Includes
Cup Holders, Seat Lid
Cooler Capacity
52 qt
Number of Cans
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000006572
Zoro #
G103528071
UPC #
076501162974
Country of Origin
United States

Dimensions

Exterior Width
14 13/16 in
Interior Depth
12 in
Exterior Length
25 19/32 in
Interior Width
21 1/2 in
Interior Height
13 1/2 in
Exterior Height
16 1/2 in
Outside Width
14 13/16 in
Inside Length
20 5/8 in
Inside Height
13 3/16 in
Outside Length
25 5/8 in
Inside Width
11 11/16 in
Outside Height
16 1/2 in

Details

Material
Plastic
Cooler Body Type
Chest Cooler
Includes
Cup Holders, Seat Lid
Cooler Capacity
52 qt
Number of Cans
80
Item
Chest Cooler
Lid Color
White
Primary Material
Polyurethane
Body Color
White
Ice Retention
Up to 3 days
Features
Built-In Ruler, Recessed Lip on Lid, Stain-Resistant Liner
Product Type
Standard Chest Cooler
Cooler Capacity - Maximum
52 qt
Load Capacity - Maximum
250 lb
Cold Retention - Maximum
3 day
Includes Drain Plug
Drain Plug Included
Includes Wheels
Wheels Not Included
Locking Mechanism
Hatch

Description

Chest Cooler, Chest Cooler, 52 qt, Exterior Length 25 19/32 in, Exterior Width 14 13/16 in, Exterior Height 16 1/2 in, Polyurethane, Ice Retention Up to 3 days, Body Color Gray, Lid Color Gray, Number of Cans 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.