Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chiller 16-Can Soft-Sided Portable Cooler - Deep Ocean

  • Mfr # 2158119

  • Zoro # G416087708


product price: $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2158119
Zoro #
G416087708
UPC #
76501170740
Country of Origin
China

Description

Chiller 16-Can Soft-Sided Portable Cooler - Deep OceanMeet the CHILLER 16-Can Soft-Sided Portable Cooler. Whether you're bringing drinks to the game or keeping the fam fueled on a hike, this cooler's easy and comfortable to carry thanks to its adjustable padded sling strap and side handles. This cooler's exterior is made from recycled polyester fibers so you'll help reduce your impact on the environment.Features:Portable: Adjustable padded sling strap and padded side handles for easy transport; zippered front and inside mesh pockets for storing ice packs and other extrasRecycled Fabric: Exterior fabric is made from recycled polyester fibersSuperior Ice Retention: TempLock Insulation keeps food and drinks cold for 12 hours or moreLeakproof: Welded seams prevent leaksEasy To Clean: Removable antimicrobial* and stain-resistant hard plastic liner helps prevent odor, mildew, and moldCapacity: Holds up to 16 cansSpecifications:Color: Deep oceanWeight lbs: 2.10Exterior Height inches: 12.0Exterior Length inches: 7.9Exterior Width inches: 12.5Capacity: 16 CansCooler Cup Holders: NoCooler Wheels: No*This product does not protect users against food-borne bacteria. Clean thoroughly after each use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.