
Classic Recharge LED Lantern - 800 Lumens - Black
Mfr # 2155747
Zoro # G405729503
product price: $120.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2155747
Zoro #
G405729503
UPC #
76501246612
Country of Origin
China
Description
Keep your campsite lit through the night with the Coleman Classic Recharge 800 Lumens LED Lantern.
With a rechargeable lithium-ion battery and a durable material, this lantern is built for adventure. Its modern, impact-resistant design is inspired by our original fuel-burning lanterns, and its updated bail handle makes it easy to carry and hang. Place it on the table for a late-night card game, or hang it by its handle in your tent for an overhead light.
Features:
- Rechargeable battery
- State of the art battery includes battery level indicators and includes a USB to USB-C cord that nests in the lantern base
- Integrated charging station - charge personal devices even when the lantern is in use
- Easy to carry - large bail handle with built-in carabiner for hanging
- Impact resistant with durable plastic design
Technical Specifications:
- Battery - Rechargeable - 4800 mAh built-in lithium-ion
- Lumens - (high) 800 lumens, (medium) 300 lumens and (low) 100 lumens
- Runtime - (high) 5 hours, (medium) 15 hours, (low) 45 hours and (flashing) 45 hours
- Beam Distance - (high) 18 meters, (medium) 11 meters and (low) 7 meters
- Waterproof Rating - IPX4
- Dimensions (Width x Height) - 13" x 6"
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.