Zoro Homepage
This item is Discontinued.
No Product Image Available

Coleman Heated Blanket Onesource C004 (Discontinued)

  • Mfr # 2000037152
  • Zoro # G902567530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000037152
Zoro #
G902567530
UPC #
76501167450
Country of Origin
China

Description

Late-season camping? Chilly tailgate? Wrap yourself up in the Coleman OneSource Heated Blanket to stay warm when the temperatures drop. Power your heated blanket using the lithium-ion rechargeable battery, an interchangeable battery that works with all Coleman OneSource products, and eliminate the need for multiple power sources by charging your devices through the USB port. One fully charged battery gives you 2 hours on high (107 degrees F), 2.5 hours on medium (103 degrees F), 4 hours on low (96 degrees F), or 3 hours on pulse setting (low to high) of warmth. Game going into overtime or firing up another batch of s'mores? Double the runtime by adding a second battery (sold separately) to the dual port dock that also charges your phone or other devices and spend even more time outside. Tuck your hands into the kangaroo pocket inside the blanket for extra warmth. Toggles and loops work to wrap the blanket around your shoulders with ease and also helps to pack up the blanket into the included stuff sack. The durable ripstop-reinforced polyester cover with DWR (Durable Water-Repellent) coating repels water from the fabric to help keep you dry in case of a light drizzle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.