Zoro Homepage

Cookout 12-Piece BBQ Grill Tool Kit

  • Mfr # CTA-1001

  • Zoro # G714520747


product price: $69.99
/ea

Key Features

Overall Depth
50 in
Overall Width
54 in
Includes
12 piece tool set
Application
Outdoor
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA-1001
Zoro #
G714520747
UPC #
850052481179
Country of Origin
China

Dimensions

Overall Depth
50 in
Overall Width
54 in

Details

Includes
12 piece tool set
Application
Outdoor
Handle Color
Black

Description

Introducing the ultimate grilling companion, the Coleman Cookout 12-piece tool set. This set has everything you need to grill like a pro. Made with durable stainless steel and heat-resistant handles, these tools are designed to last. The included carrying case makes it easy to store and transport your tools, making it perfect for camping trips or backyard BBQs. With six skewers and a unique skewer removal tool, you can safely grill up your favorite kebabs. The set also includes 18.25'' locking tongs, an 18'' spatula, and a Palmyra grill brush with grill brush refill. Don't settle for anything less than the best, choose the Coleman Cookout 12-piece tool set for your next grilling adventure.


  • •From cooking to cleaning this 12-piece toolset has everything you need
  • •Set includes 18? stainless steel spatula, 18? stainless steel tongs, 17? palmyra brush and brush refill, storage case, 6 x 16? stainless steel skewers with unique skewer removal tool
  • •Durable stainless steel construction
  • •Heat resistant handles with hanging hooks
  • •Convenient carrying case that is great for storage and transporting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.