Cookout 700 Pellet Grill with 690-Sq. In. Total Cooking Surface, Black

  • Mfr # CO-700PG

  • Zoro # G914544246


product price:  $479.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Type
Wood Pellet Grill
Overall Length
26.4 in
Width
39.1 in
Grill Material
Steel
Includes
Grill, manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-700PG
Zoro #
G914544246
UPC #
850052481322
Country of Origin
China

Dimensions

Overall Length
26.4 in
Width
39.1 in

Details

Type
Wood Pellet Grill
Grill Material
Steel
Includes
Grill, manual
Color
Black Satin
Hopper Capacity
20 lb
Fuel Type
Pellet
Number of Wheels
2

Description

If you prefer the smoky taste of food cooked over hardwood, pellet grills are an easy way to create that authentic flavor right in your own backyard. Pellet grills are fueled by small pieces of hardwood such as mesquite, hickory, or cherry. Each of these produces a unique, unmistakable, wood-smoked flavor. The Coleman Cookout 700 Pellet Grill delivers this wood fire flavor for an ultimate grilling experience. The secure lid and firebox lock in smoke for maximum efficiency and all-season cooking. The 20-pound hopper stores the pellets and automatically feeds them into the grill as needed, generating a temperature range from 180-500 degrees Fahrenheit for low and slow or hot and fast grilling. Durable porcelain-coated steel grates fit up to 34 burgers on 480 square inches of cooking space, while the warming rack provides 210 square inches. It's hard to beat the cooking versatility of a pellet grill. Whether you want to BBQ, grill, bake, roast, braise, or smoke, this grill does it all.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.