Cookout Charcoal Kettle Grill w/ 380-Sq. In. Total Cooking Surface, Black

  • Mfr # CO-600CG

  • Zoro # G514520749


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Type
Charcoal/Wood Grill
Overall Length
25.7 in
Width
25.3 in
Diameter
30 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-600CG
Zoro #
G514520749
UPC #
850052481032
Country of Origin
China

Dimensions

Overall Length
25.7 in
Width
25.3 in
Diameter
30 in

Details

Type
Charcoal/Wood Grill
Color
Black
Fuel Type
Charcoal
Includes
Grill, manual
Grill Material
Cast Iron
Number of Wheels
2
Grill Grate/Surface Material
Chrome-Plated Steel

Description

Discover the charbroiled flavor grilling with charcoal makes. With the Coleman Cookout Charcoal Kettle Grill, you can prepare a mouthwatering meal without worrying about a power connection or gas cylinders. This iconic kettle grill features a heavy-duty porcelain enamel lid and fire bowl. The lid includes an easy-hang hook for hands-free cooking. The chrome-plated steel cooking grate fits up to 19 burgers with 380 square inches of total cooking space, perfect for a family barbeque in the backyard. This easy-load cooking grate is hinged for adding more charcoal when needed without removing it completely. Multiple air vents at the top and bottom of the grill, including the removable ash catcher, open and close for optimal temperature control. The integrated ash-sweep and collection system makes cleanup quick and easy. This versatile charcoal kettle grill is ideal for grilling, smoking, and roasting to cook a wide range of delicious dishes, from burgers and hot dogs to briskets and ribs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.