This item is Discontinued.

Coleman Cookout Grilling Kit with 3-Burner Propane Gas BBQ Grill, Heavy-Duty Cover, and 12-Piece Tool Set CO-300BBQ-3-KIT

Cookout Grilling Kit with 3-Burner Propane Gas BBQ Grill, Heavy-Duty Cover, and 12-Piece Tool Set (Discontinued)

  • Mfr # CO-300BBQ-3-KIT
  • Zoro # G114520750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CO-300BBQ-3-KIT
Zoro #
G114520750
UPC #
840148730922
Country of Origin
China

Dimensions

Overall Length
24.6 in
Width
50.3 in

Details

Color
Gray/Black
Material
Stainless Steel
Includes
Grill, manual, gril cover, tool set
Grill Grate/Surface Material
Porcelain-Coated Cast Iron
Burner Material
Porcelain Cast Iron
Number of Wheels
2
Number of Burners
3
Fuel Type
Propane
Ignition Type
Piezo

Description

Delicious grilled food is made quick and easy with the Coleman Cookout 3-burner gas BBQ grill. Propane gas grills are great on busy weeknights for getting meals on the table fast, and you have precise temperature control for each burner section of the grill with the turn of a dial. Instastart matchless push-button lighting system gets you started quickly. Three stainless steel burners deliver up to 31,500 BTUs of grilling power. Stainless-steel heat plates over the burners offer optimal heat retention and even heat distribution which results in more even cooking. The porcelain cast iron cooking grates provide 420 square inches of cooking space, while the warming rack provides 115 square inches. The convenient 2-wheel cart has open propane tank storage, integrated tool hooks, and a towel holder, plus 2 side shelves and 2 bottom shelves for holding ingredients. The included heavy-duty cover and 12-piece tool set ensure you have everything you need for your next barbecue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.