Cookout Grilling Kit with Charcoal Kettle Grill, Heavy-Duty Cover, and 12-Piece Tool Set

  • Mfr # CO-600CG-3-KIT

  • Zoro # G814520753


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Type
Charcoal/Wood Grill
Overall Length
25.7 in
Width
25.3 in
Includes
Grill, manual, grill cover, tool set
Number of Wheels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CO-600CG-3-KIT
Zoro #
G814520753
UPC #
840148730953
Country of Origin
China

Dimensions

Overall Length
25.7 in
Width
25.3 in
Diameter
30 in

Details

Type
Charcoal/Wood Grill
Includes
Grill, manual, grill cover, tool set
Number of Wheels
2
Grill Grate/Surface Material
Chrome-Plated Steel
Color
Black
Grill Material
Cast Iron
Fuel Type
Charcoal

Description

Discover the charbroiled flavor grilling with charcoal makes. With the Coleman Cookout Charcoal Kettle Grill, you can prepare a mouthwatering meal without worrying about a power connection or gas cylinders. This iconic kettle grill features a heavy-duty porcelain enamel lid and fire bowl. The lid includes an easy-hang hook for hands-free cooking. The chrome-plated steel cooking grate fits up to 19 burgers with 380 square inches of total cooking space, perfect for a family barbeque in the backyard. This easy-load cooking grate is hinged for adding more charcoal when needed without removing it completely. Multiple air vents at the top and bottom of the grill, including the removable ash catcher, open and close for optimal temperature control. The integrated ash-sweep and collection system makes cleanup quick and easy. The included heavy-duty cover and 12-piece tool set ensure you have everything you need for your next barbecue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.