Cookout Heavy Duty Cover for 30-In. Kettle Grill, Black

  • Mfr # CTA-3001

  • Zoro # G414552314


product price: $24.99
/ea

Key Features

Overall Width
25 in
Includes
Grill Cover
Application
Outdoor
Overall Depth
25 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA-3001
Zoro #
G414552314
UPC #
850052481278
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Depth
25 in

Details

Includes
Grill Cover
Application
Outdoor
Material
Polyester
Color
Black
Closure Type
Hook and Loop

Description

The Coleman barbecue cover not only offers you the style and design you are looking for, but All Season Strong performance to handle any weather. This cover for charcoal grills is a perfect fit for most standard 18'' to 22'' charcoal kettles. Designed with convenience in mind, this charcoal grill cover includes easy on/off handles and optimal air vents that keep the air flow moving. Oversized hook and loop closure straps and rip-resistant material make it truly All-Season Strong. The heavy duty polyester construction is water resistant and ensures the bbq grill charcoal cover will protect your grill and last through many seasons no matter what the weather. Your BBQ cover doesn't have to be an eyesore on your patio. Beautiful Coleman charcoal smoker grill covers offer not only the style and design you are looking for, but the durable performance you need in harsh weather. Choose a Coleman barbecue cover and enjoy worry-free protection all year long.


  • •All-weather heavy-duty polyester grill cover
  • •Fits most standard Charcoal Kettles
  • •Fits Coleman Charcoal Kettle Grills
  • •Rip resistant
  • •Water resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.