Zoro Homepage

Cookout Heavy-Duty Cover for 4-Burner Griddle Station, Black

  • Mfr # CTA-2001

  • Zoro # G014544238


product price: $49.99
/ea

Key Features

Overall Depth
53.5 in
Color
Black
Application
Outdoor
Overall Width
23 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA-2001
Zoro #
G014544238
UPC #
850052481254
Country of Origin
China

Dimensions

Overall Depth
53.5 in
Overall Width
23 in

Details

Color
Black
Application
Outdoor
Material
Polyester
Includes
Grill Cover
Closure Type
Hook and Loop

Description

The Coleman Cookout barbecue cover not only offers you the style and design you are looking for, but All Season Strong performance to handle any weather. This cover is a perfect fit for Coleman Cookout 36-in Griddle Station. Designed with convenience in mind, this cover includes easy on/off handles and optimal air vents that keep the air flow moving. Oversized hook and loop closure straps and rip-resistant material make it truly All-Season Strong. The heavy duty polyester construction ensures the cover will protect your grill and last through many seasons no matter what the weather. Your BBQ cover doesn't have to be an eyesore on your patio. Beautiful Coleman covers offer not only the style and design you are looking for, but the durable performance you need in harsh weather. Choose a Coleman barbecue cover and enjoy worry-free protection all year long.


  • •All-weather heavy-duty polyester grill cover
  • •Designed to fit the Coleman Cookout 36-in Griddle Station
  • •All-Season Strong performance to protect your grill from any inclement weather
  • •Two ventilated handles conveniently located for easy removal
  • •Hook and loop straps for securing the cover snugly around your barbecue
  • •Dimensions (L x W x H): 53.5" x 23" x 35.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.