Zoro Homepage

Flat Top 5-Piece BBQ Griddle Tool Kit

  • Mfr # CTA-8000

  • Zoro # G014544252


product price: $29.99
/ea

Key Features

Overall Width
3 in
Overall Depth
1 in
Includes
Griddle Tool kit
Application
Outdoor
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA-8000
Zoro #
G014544252
UPC #
850052481155
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Depth
1 in

Details

Includes
Griddle Tool kit
Application
Outdoor
Number of Pieces
5

Description

The Coleman Cookout Griddle Tool Kit is the key to perfect grilling. This kit comes equipped with two 16'' spatulas, one slotted and one smooth, to ensure you have the perfect tool for all meals. A stainless-steel scraper does double duty, chopping and scraping your griddle, before, during and after cooking. The kit also includes two mess-free 12 oz squeeze bottles for cleaning and seasoning your griddle top. Don't settle for anything less than the best, choose the Coleman Cookout griddle tool kit set for your next grilling adventure.


  • •5-piece set is the key to perfect grilling
  • •Includes two 16” spatulas, stainless-steel scraper, two 12-oz squeeze bottles
  • •Slotted and smooth spatulas ensure you have the perfect tool for all meals
  • •Stainless steel chopper/scraper does double duty, chopping and scraping your griddle, before, during and after cooking
  • •Season and clean your griddle with two, 12-oz squeeze bottles that make dispensing oil and water convenient and mess-free
  • •Everything you need for cooking on a flat top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.