Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000003096
Zoro #
G4952586
UPC #
076501344042
Country of Origin
United States
Dimensions
Exterior Length
24 1/4 in
Exterior Height
16 3/4 in
Exterior Width
16 3/4 in
Details
Capacity
54 qt.
Material
Stainless Steel
With Wheels
No
Item
Chest Cooler
Features
Holds (85) Cans, Leak Resistant Channel Drain, Comfort Grip Steel Handles for Easy, Controlled Lifting and Carrying, Rust Resistant
Primary Material
Metal
Cooler Capacity
54.0 qt
Number of Cans
85
Lid Color
Green
Body Color
Green
Insulation
Steel Belted(R)
Ice Retention
Up to 3 days
Cooler Design
Container Storage
Cooler Body Type
Chest Cooler
Description
Chest Cooler, Chest Cooler, With Wheels No, 54 qt, Exterior Length 24 1/4 in, Exterior Width 16 3/4 in, Exterior Height 16 3/4 in, Metal, Ice Retention Up to 3 days, Body Color Green, Lid Color Green, Number of Cans 85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.