Zoro Homepage

Kerosene Lantern - Green

  • Mfr # 3000004258

  • Zoro # G905729508


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000004258
Zoro #
G905729508
UPC #
76501205848
Country of Origin
China

Description

Save money on fuel when you're lighting the way with a Coleman Kerosene Lantern.

Powered by Coleman Kerosene, which is the most cost-efficient fuel source. The single-mantle design of this lantern creates a steady, bright glow of up to 700 lumens of light that reaches up to 11 meters away.

To get your lantern started, simply add some rubbing alcohol (sold separately) to the primer cup, light the alcohol with a match, then dial in the perfect brightness with the adjustable control knob. Once your lantern is lit, the fuel tank provides a steady base when placed on a table, and the bail handle allows for easy hanging.

When you're ready to head home, so is this lantern since it doesn't require any disassembly, which means it's always ready to go with you on your next bright adventure.

Features:

  • Adjustable brightness gives you precise control for perfect outdoor lighting
  • Porcelain-coated 2-tier ventilator helps resist corrosion and rust
  • High-temperature globe resists cracking from heat
  • Bail handle for easy carrying and convenient hanging
  • String Tie #11 mantle included
  • Alcohol fill bottle included (rubbing alcohol sold separately)
  • Lights with matches

Technical Specifications:

  • Fuel - Kerosene (sold separately)
  • Lumens - 700 lumens
  • Runtime (with 1.5 pints of kerosene) - (high) 6.5 hours and (low) 8.5 hours
  • Beam Distance - Up to 11 meters
  • Dimensions (Width x Height) - 16.7" x 7.75"

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.