Marine Chest Cooler, 120 qt Capacity
Mfr # 3000006576
Zoro # G503527988
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Includes
Cup Holders, Seat Lid
Primary Material
Polyurethane
Interior Width
33 1/2 in
Body Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000006576
Zoro #
G503527988
UPC #
076501163667
Country of Origin
United States
Dimensions
Interior Width
33 1/2 in
Exterior Width
18 3/4 in
Exterior Length
38 in
Interior Depth
14 3/4 in
Exterior Height
18 in
Interior Height
14 1/2 in
Inside Length
33 in
Outside Width
18 in
Outside Height
18 3/4 in
Outside Length
38 1/4 in
Inside Width
14 5/8 in
Inside Height
14 7/8 in
Description
Marine Chest Cooler, Marine Chest Cooler, 120 qt, Exterior Length 38 in, Exterior Width 18 3/4 in, Exterior Height 18 in, Exterior Dia. Not Applicable, Polyurethane, Ice Retention Up to 6 days, Body Color White, Lid Color White, Number of Cans 204
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.