Marine Chest Cooler, 150 qt, 45"L, 20-3/8"H

  • Mfr # 3000006577

  • Zoro # G503527964


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
With Wheels
No
Interior Height
14 1/2 in
Body Color
White
Exterior Height
20 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000006577
Zoro #
G503527964
UPC #
076501163742
Country of Origin
United States

Dimensions

Interior Height
14 1/2 in
Exterior Height
20 3/8 in
Exterior Length
45 in
Interior Width
40 in
Interior Depth
15 1/4 in
Exterior Width
18 1/2 in
Inside Width
14 11/16 in
Inside Height
15 1/8 in
Outside Width
18 1/2 in
Outside Height
20 3/8 in
Outside Length
45 1/8 in
Inside Length
40 3/16 in

Details

Material
Plastic
With Wheels
No
Body Color
White
Primary Material
Polyurethane
Lid Color
White
Cooler Body Type
Marine Chest Cooler
Item
Marine Chest Cooler
Features
Antimicrobial Treated Liner, Built-In Ruler, Recessed Lip on Lid, Rust-Resistant, Stain-Resistant
Number of Cans
223
Includes
Cup Holders, Seat Lid
Cooler Capacity
150 qt
Ice Retention
Up to 6 days
Product Type
Marine Chest Cooler
Includes Wheels
Wheels Not Included
Locking Mechanism
Hatch
Includes Drain Plug
Drain Plug Included
Cold Retention - Maximum
6 day
Cooler Capacity - Maximum
150 qt
Load Capacity - Maximum
250 lb

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 150 qt, Exterior Length 45 in, Exterior Width 18 1/2 in, Exterior Height 20 3/8 in, Polyurethane, Ice Retention Up to 6 days, Body Color White, Lid Color White, Number of Cans 223

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.