Zoro Homepage

Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black

  • Mfr # 2000034936

  • Zoro # G606006199


product price: $20.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000034936
Zoro #
G606006199
UPC #
76501244977
Country of Origin
China

Description

Mini LED Lantern with BatteryGuardTM - 200 Lumens - Black

The Coleman 200 Lumens Mini LED Lantern with BatteryGuardTM stops battery drain, so you’ll have power when you need it most.

Switching off the lantern automatically disengages batteries from the circuit to extend battery life by up to 25%. No matter the situation, from power outages to evenings by the lake, your lantern will be ready for anything, even when you’re not.

Features:

  • BatteryGuardTM technology automatically disconnects batteries from the circuit when turned off to stop battery drain
  • Up to 25% longer battery life than traditional lanterns
  • Reduces corrosion so batteries can be stored in the lantern for years (up to their inherent shelf life)
  • Impact resistant with durable plastic design
  • Lifetime LEDs never need replacing

Technical Specifications:

  • Battery - 4 AA Batteries (sold separately)
  • Lumens - Up to 200 lumens
  • Runtime - Up to 15 hours
  • Beam Distance - Up to 7 meters
  • Waterproof Rating - IPX4
  • Dimensions (Width x Height) - 5.25" x 3"

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.