Zoro Homepage

NorthStar® Propane Lantern - 1500 Lumens - Green

  • Mfr # 2000038028

  • Zoro # G706006198


product price: $71.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000038028
Zoro #
G706006198
UPC #
76501234121
Country of Origin
Thailand

Description

After the sun sets, illuminate your night under the stars with the NorthStar® 1500 Lumens 1-Mantle Propane Lantern.

The PerfectFlowTM pressure regulator helps the lantern perform consistently even in extreme conditions so you can light the night in all types of weather. Light your lantern by hitting the InstastartTM push-button ignition—no need to pack matches.

A porcelain-coated 2-tier ventilator helps resist corrosion and rust and the glass globe can tolerate high temperatures to prevent cracking while a metal guard adds protection from impacts. When you're ready to head home, the feet on the base collapse for compact storage until your next outdoor adventure.

Features:

  • Folding design for compact storage and transportation
  • PerfectFlowTM pressure regulator for consistent performance, even in extreme conditions
  • InstastartTM push-button ignition for matchless lighting
  • Porcelain-coated 2-tier ventilator helps resist corrosion and rust
  • The glass globe has high-temperature tolerance to prevent cracking from heat
  • Metal globe guard for added protection from impacts
  • Collapsible footed base for increased stability and compact storage
  • Insta-Clip® #95 mantle included

Technical Specifications:

  • Fuel - 16.4 oz. propane cylinder (sold separately)
  • Lumens - 1,500 lumens
  • Runtime - (high) 4 hours and (low) 9 hours
  • Beam Distance - Up to 26 meters
  • Dimensions (Width x Height) - 6.1" x 12.05"

*Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.