Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Personal Cooler, 16 qt, Plastic, Blue/White

  • Mfr # 2160841

  • Zoro # G004190827


product price: $28.69
/ea

Key Features

Material
Plastic
With Wheels
No
Primary Material
Plastic
Exterior Height
11 1/8 in
Exterior Width
17 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2160841
Zoro #
G004190827
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
11 1/8 in
Exterior Width
17 3/4 in
Interior Depth
9 11/16 in
Exterior Length
12 in
Interior Height
8 3/16 in
Interior Width
12 1/2 in
Outside Length
15 1/2 in
Outside Height
12 in
Inside Width
8 3/16 in
Inside Height
9 11/16 in
Outside Width
10 3/4 in
Inside Length
12 1/2 in

Details

Material
Plastic
With Wheels
No
Primary Material
Plastic
Cooler Capacity
16 qt
Ice Retention
2 Days
Number of Cans
11
Features
Portable, Quick-Clean Top
Item
Chest Cooler
Cooler Body Type
Personal Cooler
Lid Color
White
Includes
Seat Lid
Body Color
Blue
Cold Retention - Maximum
2 day
Locking Mechanism
Hatch
Product Type
Standard Chest Cooler
Includes Drain Plug
Drain Plug Not Included
Load Capacity - Maximum
250 lb
Cooler Capacity - Maximum
16 qt
Includes Wheels
Wheels Not Included

Description

Chest Cooler, Personal Cooler, With Wheels No, 16 qt, Exterior Length 12 in, Exterior Width 17 3/4 in, Exterior Height 11 1/8 in, Plastic, Ice Retention 2 Days, Body Color Blue, Lid Color White, Number of Cans 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.