Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000001497
Zoro #
G6497589
UPC #
-
Country of Origin
United States
Dimensions
Exterior Height
17"
Exterior Width
15.3"
Exterior Length
23-1/2"
Details
Can Capacity
44
Capacity
40 qt.
Type
Electric
Body Color
Silver
Item
Thermoelectric Cooler
Features
Holds (44) Cans, Lightweight Travel Design, Cools Without Ice To Stay Up To 40 F Colder Than Surrounding Temperature
Cooler Design
Container Storage
Description
Powerchill Thermoelectric Cooler,40Qt
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.