Zoro Homepage
This item is Discontinued.
Coleman Red/Black Cooler, 54Qt 3000003539

Red/Black Cooler, 54Qt (Discontinued)

  • Mfr # 3000003539
  • Zoro # G6495139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000003539
Zoro #
G6495139
UPC #
-
Country of Origin
United States

Details

Capacity
54 qt.
Material
Stainless Steel, Body: Steel
Insulation
Foam
Body Color
Red
Features
Holds (85) Cans, Leak-Resistant, Have-A-Seat(TM) Lid Supports Up To 250 lbs., Comfort-Grip, Rust-Resistant
Item
Cooler
Cooler Design
Container Storage

Description

Red/Black Cooler,54Qt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.