Revolution Dual Fuel Grilling Kit w/ 3-Burner Gas BBQ Grill, Charcoal Kettle Grill, 3-Piece Tool Set

  • Mfr # RV-601BBQ-3-KIT

  • Zoro # G814520746


product price:  $1,019.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Type
Propane Grill
Overall Length
29.2 in
Color
Black
Includes
Grill, manual, grill cover, tool set
Width
73.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RV-601BBQ-3-KIT
Zoro #
G814520746
UPC #
840148730915
Country of Origin
China

Dimensions

Overall Length
29.2 in
Width
73.2 in

Details

Type
Propane Grill
Color
Black
Includes
Grill, manual, grill cover, tool set
Features
Grill Cover, Grilling Tool Set
Number of Wheels
4
Burner Material
Cast Iron
Number of Burners
4
Number of Side Burners
1

Description

The Coleman Revolution Dual Fuel Grill combines a full-size charcoal kettle and a full-size gas barbecue in one remarkable cooking appliance. With 380 square inches of grilling space, the charcoal kettle features a hinged lid for hands-free cooking, a charcoal lighting burner that speeds up the process for faster start times, and a front-access ash collection system for easy cleanup. The gas BBQ grill features our innovative Flare-Free Technology, capturing and removing more grease during cooking to eliminate flare-ups, hot spots, and overcooked food. Three stainless steel burners deliver up to 45,000 BTUs of grilling power with 500 square inches of cooking space and 150 square inches of warming space. Experience double heat retention with the double-stacked cooking grates, efficiently redirecting fats through the front fat channel to the removable front grease cup. The included heavy-duty cover and 3-piece tool set also ensure you have everything you need for your next barbecue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.