Revolution Grilling Kit with 2-Burner Propane Gas BBQ Grill, Heavy-Duty Cover, and 3-Piece Tool Set

  • Mfr # RV-201BBQ-3-KIT

  • Zoro # G814520760


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.3 in
Includes
Grill, manual, grill cover, tool set
Color
Gray
Width
45.3 in
Number of Wheels
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV-201BBQ-3-KIT
Zoro #
G814520760
UPC #
840148730885
Country of Origin
China

Dimensions

Overall Length
23.3 in
Width
45.3 in

Details

Includes
Grill, manual, grill cover, tool set
Color
Gray
Number of Wheels
4
Number of Burners
2
Grill Material
Cast Iron
Ignition Type
Electrical
Fuel Type
Propane

Description

The Coleman Revolution 2-Burner Barbecue is the perfect small-space grill. The Weatherproof Instastart matchless push-button lighting system gets you started quickly, no matter the season or weather. Flare-Free Technology captures and removes 75% more grease, eliminating flare-ups and ensuring evenly cooked food without drying or burning. Two stainless steel burners deliver up to 30,000 BTUs of grilling power. Double-stacked cooking grates with grease channels provide 340 square inches of cooking space, while the warming rack provides 100 square inches. The flare-free grates offer double the heat retention while capturing and redirecting all fats to the front channel and into the removable front grease cup, making cleanup a breeze. The compact cart includes 4 caster wheels, hidden propane tank storage, and 2 folding side shelves. The included heavy-duty cover and 3-piece tool set also ensure you have everything you need for your next barbecue.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.