Revolution Heavy-Duty Cover for 3 and 4-Burner BBQ Grills, Black

  • Mfr # CTA-1800

  • Zoro # G514552313


product price: $49.99
/ea

Key Features

Overall Depth
39.4 in
Application
Outdoor
Includes
Grill Cover
Material
Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA-1800
Zoro #
G514552313
UPC #
850052481261
Country of Origin
China

Dimensions

Overall Depth
39.4 in
Overall Width
25.6 in

Details

Application
Outdoor
Includes
Grill Cover
Material
Polyester
Color
Black
Closure Type
Hook and Loop

Description

The Coleman barbecue cover not only offers you the style and design you are looking for, but All Season Strong performance to handle any weather. This cover is a perfect fit for Coleman Even Heat 3-Burner and 4-Burner barbecues and Coleman Revolution 3-Burner and 4-Burner barbecues and is expandable with Zip2Fit technology. Designed with convenience in mind, this cover includes easy on/off handles and optimal air vents that keep the air flow moving. Oversized hook and loop closure straps and rip-resistant material make it truly All-Season Strong. The heavy duty polyester construction ensures the cover will protect your grill and last through many seasons no matter what the weather. Your BBQ cover doesn't have to be an eyesore on your patio. Beautiful Coleman covers offer not only the style and design you are looking for, but the durable performance you need in harsh weather. Choose a Coleman barbecue cover and enjoy worry-free protection all year long.


  • •All-weather heavy-duty polyester grill cover
  • •Fits Coleman Even Heat 3B and 4B and Coleman Revolution 3B and 4B barbecues
  • •All-Season Strong performance to protect your grill from any inclement weather
  • •Rip resistant
  • •Zip2Fit expandable for easy covering and removal
  • •Easy on and off handles
  • •Optimal air flow vents

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.