Shop COLEMAN
Create Account
Sundome 6-Person Camping Tent - Spruce Green
- Mfr # 2206837
- Zoro # G723512610
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2206837
- Zoro #
- G723512610
- UPC #
- 076501177497
- Country of Origin
- China
Description
Sundome 6-Person Camping Tent - Spruce Green Meet the Sundome tents designed to make your next camping trip even better than before. Showers in the forecast? We made sure the Sundome 6-Person Camping Tent's WeatherTec system helps protect against rain and wind when you're at the campground with family and friends. Get to the epic hikes or epic camp meals faster-the tent sets up quickly thanks to the snag-free, continuous sleeves. Features: BLOCKS WIND AND RAIN: WeatherTec system's tub-like floor, welded corners, inverted seams, and taped seams on rainfly and tent body help keep water from getting in; strong frame has been tested to withstand up to 35 mph winds EASY SETUP: Using snag-free, continuous pole sleeves WELL-VENTILATED: 2 windows and 1 ground vent allow for cool air to flow in and hot air to flow out E-PORT: Lets you stay connected and makes it easy to bring electrical power inside 2 AWNINGS: Provide additional weather protection over the front door and back window GEAR POCKETS: Keep small items stored away and organized DIMENSIONS: 10 x 10 ft. with 6 ft. 180 Exterior Height (inches): 7.870 Exterior Length (inches): 26.380 Exterior Width (inches): 7.870 Tent # of Windows: 2 Tent Seasons: 3-season Tent Room divider: No Tent Rainfly: Yes Tent Pre-attached poles: No Vestibule Area: No Tent Floor Area: 10 ft x 10 ft Tent Capacity: 6-Person Tent Shape: Dome Carry Bag/Case Included: Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.