Shop COLEMAN
Create Account
6-Person Skydome Camping Tent w/Screen Room - Rock Grey
- Mfr # 2207041
- Zoro # G323512607
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2207041
- Zoro #
- G323512607
- UPC #
- -
- Country of Origin
- China
Description
6-Person Skydome Camping Tent with Screen Room - Rock Grey Sets up in under 5 minutes, so you spend less time pitching the tent and more time relaxing at the campsite. Enjoy two separate living spaces in one tent with the Coleman Skydome Camping Tent With Screen Room. Features a weatherproof screen room that converts into an additional sleeping area for 2 people, space for extra storage, or more room to lounge. Go ahead and stretch out inside. The nearly vertical walls offer 20% more headroom than a traditional Coleman dome tent. Plus, a wide door design allows you to easily move airbeds, sleeping bags, and other gear in and out. An E-port makes it easy to access an extension cord so you can bring electrical power inside your tent. Downpour in the forecast? This tent features the WeatherTec system with a tub-like floor and patented welded corners, while inverted seams and taped seams on the rainfly and tent body help keep water out. Plus, the strong frame has been tested to withstand up to 35 mph winds. This 6-person tent is a great choice for car camping with your crew. These Skydome tents are available in various sizes: 4-person, 6-person, and 8-person. Features: Sets up in under 5 minutes thanks to pre-attached poles 10 x 4 ft. weatherproof screen room converts into an additional sleeping area for 2 people, space for extra storage, or more room to lounge Nearly vertical walls offer 20% more headroom than traditional Coleman dome tents WeatherTec system uses a tub-like floor, patented welded corners, while inverted seams and taped seams on rainfly and tent body help keep water out; durable frame is tested to withstand up to 35 mph winds Fits 2 queen-size airbeds A wider door makes it easier to move airbeds, sleeping bags, and other gear in and out of the tent E-port makes it easy to access an extension cord so you can bring electrical power inside your tent Mesh storage pockets keep gear organized The front left corner of the tent and rainfly are color-coded red to help orient the rainfly for easy setup Dimensions: 10 x 12.5 ft Center height: 6 ft An expandable carry bag is included for easy packing Specifications: Color: Rock Grey Tent Shape: Dome Tent Capacity: 6-Person Te
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.