Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Coleman Sunlodge™ 12-Person Camping Tent - Blue Nights 2000037537

Sunlodge™ 12-Person Camping Tent - Blue Nights (Discontinued)

  • Mfr # 2000037537
  • Zoro # G305728521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000037537
Zoro #
G305728521
UPC #
76501168112
Country of Origin
Bangladesh

Description

Grab your gear, gather your crew, and make memories outside with the Coleman Sunlodge Camping Tent that's roomy enough to fit your family comfortably. Color-coded poles and pole sleeves provide an easy, intuitive setup so you spend less time pitching the tent and more time relaxing around the campfire. Two tall doors make it easier to move airbeds, sleeping bags, and other gear in and out of the tent. With 8 windows and 2 large door awnings, you'll get great views and enjoy plenty of fresh air throughout the tent. Rain in the forecast? This tent features the WeatherTec system, with welded corners and inverted seams that help keep you and your gear dry. The spacious size fits 3 queen-sized airbeds, perfect for the entire family or a group of friends. The Sunlodge comes in 8-person, 10-person, and 12-person sizes.

Features:

  • Color-coded poles and pole sleeves provide an easy, intuitive setup
  • WeatherTec system's welded corners, inverted seams, and taped seams on rainfly and tent bodies help keep water from getting in; a strong frame has been tested to withstand up to 35 mph winds
  • 2 tall doors make it easier to move airbeds, sleeping bags, and other gear in and out of the tent
  • 2 large door awnings provide additional weather protection and allow better airflow
  • Fits 3 queen-size airbeds
  • Mesh storage pockets keep gear organized
  • E-port makes it easy to access an extension cord so you can bring electrical power inside your tent
  • Ground vents add extra ventilation
  • Rainfly connections to the left of the doors, and brow pole sleeves, are color-coded red to help orient the rainfly
  • Dimensions: 19 x 8.75 ft.
  • Center height: 7 ft.
  • 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.