This item is Discontinued.

Coles Wild Bird Products Co COLESGCNI05 Niger Seed 5 lbs. COLESGCNI05

This item is Discontinued.

Coles Wild Bird Products Co

COLESGCNI05 Niger Seed 5 lbs. (Discontinued)

Mfr # COLESGCNI05
Zoro # G703717097
UPC # 751478100739
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
COLESGCNI05
Zoro #
G703717097
UPC #
751478100739
Country of Origin
China

Description

Niger Seed, often called Thistle Seed, is a favorite of beautiful wild finches like the American Goldfinch. It is best used in a special Thistle feeder where it can be economically dispensed. Additional freight applies when shipping to Brick & Mortar loca
  • depth: 3
  • width: 9
  • length: 16.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.