Zoro Homepage

All Purpose Cleaner, bottle, 1 gal, Lavender

  • Mfr # 53058

  • Zoro # G404119299


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
Residue-free, Durable, Rinse-free, Long Lasting
Fragrance
Lavender
Removes
tough dirt and grime
Container Type
bottle
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53058
Zoro #
G404119299
UPC #
656973707868
Country of Origin
China

Dimensions

Size
128 fl oz
Container Size
1 gal

Details

Item
All Purpose Cleaner
Features
Residue-free, Durable, Rinse-free, Long Lasting
Fragrance
Lavender
Removes
tough dirt and grime
Container Type
bottle
Color
Purple
Cleaner Form
Liquid
For Use On
floors, wall, kitchens, food service areas and restrooms
Application
Multipurpose
Surfaces for Use On
floors, wall, kitchens, food service areas and restrooms

Description

Features
  • Leaves your home smelling fresh and clean
  • Removes tough dirt and grime and leaves a long-lasting scent
  • Cleans floors, wall, kitchens, food service areas and restrooms
  • Case of 4
Specifications
  • Capacity: 1 gal
  • Weight: 36.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.