Zoro Homepage

All Purpose Cleaner, Bottle, 1 GAL, Ocean Cool, 4 PK

  • Mfr # 05252

  • Zoro # G310825963


product price: $106.99
/pk 4, $26.75/ea
Free Shipping & Returns

Key Features

Application
All-Purpose; Bathrooms; Kitchen
Fragrance
Ocean Cool
Color
Blue
Container Size
1 GAL
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05252
Zoro #
G310825963
UPC #
35110043739
Country of Origin
United States

Dimensions

Container Size
1 GAL

Details

Application
All-Purpose; Bathrooms; Kitchen
Fragrance
Ocean Cool
Color
Blue
Cleaner Form
Liquid
For Use On
Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces
Ready to Use/Concentrated
Concentrated
Item
All Purpose Cleaner
Container Type
Bottle
Removes
Grease; Soil
Surfaces for Use On
Hard, nonporous surfaces

Description

Fabuloso Professional is an all-purpose cleaner and degreaser that is effective for a wide variety of cleaning applications. The Fabuloso Professional formula deep cleans to remove grease and soils while leaving a long-lasting fragrance. Its neutral pH makes product safe for surfaces. No rinsing step needed in floor cleaning application. Value PackStock up and save! Application: All-Purpose; Bathrooms; Kitchen; Applicable Material: Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces; Dirt Types: Grease; Soil; Scent: Ocean Cool.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.