Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner, Bottle, 1 gallon, Lavender, 4 PK

  • Mfr # 05253

  • Zoro # G610825922


product price: $94.81
/pk 4, $23.70/ea
Free Shipping & Returns

Key Features

Container Size
1 gallon
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Recommended Dilution
2 oz. of Fabuloso with 1 gallon of water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05253
Zoro #
G610825922
UPC #
35110043074
Country of Origin
United States

Dimensions

Container Size
1 gallon

Details

Item
All Purpose Cleaner
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Lavender
Recommended Dilution
2 oz. of Fabuloso with 1 gallon of water
Color
Purple
Surfaces for Use On
Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces
Ready to Use/Concentrated
Concentrate
Removes
Grease, Soil
Application
All-Purpose; Bathrooms; Kitchen
For Use On
Floors, Kitchens, Bathrooms, Walls
Series
Professional

Description

Fabuloso Professional is an all-purpose cleaner and degreaser that is effective for a wide variety of cleaning applications. The Fabuloso Professional formula deep cleans to remove grease and soils while leaving a long-lasting fragrance. Its neutral pH makes product safe for surfaces. No rinsing step needed in floor cleaning application. Value PackStock up and save! Application: All-Purpose; Bathrooms; Kitchen; Applicable Material: Ceramic; Fiberglass; Glass; Metal; Plastic; Vinyl; Hard Surfaces; Dirt Types: Grease; Soil; Scent: Lavender.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.